Lutron MS-Z101-WH Maestro Passive Infrared 0-10V Wall Dimmer Sensor | Graybar Store
Lutron - Maestro Passive Infrared 0-10V Wall Dimmer Sensor - MS-Z101-WH
+ / - Hover over image to Zoom
Other Views

    Maestro Passive Infrared 0-10V Wall Dimmer Sensor

    Manufacturer: Lutron
    Manufacturer #: MS-Z101-WH
    SKU: 25677032
    $91.34
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):180/900
    Installation Type:Wall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MS-Z101-WH
    • Color White
    • Coverage (Degrees / Square Feet) 180/900
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive
    • Timer Range 1/5/15/30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White passive infrared wall 0-10V dimmer sensors for 180 Deg. and 900 Sq. ft. coverage.
    • On a single-tap, lights fade ON or OFF
    • On a double-tap, lights go to full ON
    • Dimensions: 4-11/16 H x 2-15/16 W x 1-9/16 D inches
    • Light levels can be fine-tuned by pressing and holding the dimming rocker until the desired light level is reached
    • Off warning fades lights to off over a period of 10 seconds
    • Indoor Use Only