Lutron MA-LFQHW-LA Maestro® Fan Control/Dimmer, Tap ON/OFF, 1-Pole, Light Almond | Graybar Store
Lutron - Maestro® Fan Control/Dimmer, Tap ON/OFF, 1-Pole, Light Almond - MA-LFQHW-LA
+ / - Hover over image to Zoom
Other Views

    Maestro® Fan Control/Dimmer, Tap ON/OFF, 1-Pole, Light Almond

    Manufacturer: Lutron
    Manufacturer #: MA-LFQHW-LA
    SKU: 25063170
    $65.87
    Checking Pricing
         
    Switch Type:1-Pole
    Color:Light Almond
    Action:Tap ON/OFF, Tap Light Control
    Rating:1A (Fan)/300W (Dimmer)
    Voltage Rating:120V
    Additional Features:Quiet, 7-Speed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-LFQHW-LA
    • Color Light Almond
    • Additional Features Quiet, 7-Speed
    • Rating 1A (Fan)/300W (Dimmer)
    • Series Maestro
    • Switch Style Tap ON/OFF Control/Dimmer
    • Switch Type 1-Pole
    • Voltage Rating 120V
    • Action Tap ON/OFF, Tap Light Control
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Maestro Fan/Light Control, Incandescent/Halogen, Multi-location, clamshell packaging, wallplate included, 120V/300W light, 1A fan in light almond.