Lutron MRF2-600MTHW-WH Maestro® Dimmer/Wireless Control, Incand/Halogen, 1-Pole/Multi-Location, White | Graybar Store
Lutron - Maestro® Dimmer/Wireless Control, Incand/Halogen, 1-Pole/Multi-Location, White - MRF2-600MTHW-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Dimmer/Wireless Control, Incand/Halogen, 1-Pole/Multi-Location, White

    Manufacturer: Lutron
    Manufacturer #: MRF2-600MTHW-WH
    SKU: 25307891
    $114.18
    Checking Pricing
         
    Rating:600W
    Color:White
    Packaging:Clamshell
    Voltage Rating:120V
    Switch Type:1-Pole and Multi-Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MRF2-600MTHW-WH
    • Color White
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Maestro
    • Switch Type 1-Pole and Multi-Location
    • Packaging Clamshell
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Maestro Wireless Dimmer, Incandescent/Halogen, Dimmer with wireless controller, wallplate included, clamshell packaging, 120V/600W in white.
    Includes: Pico Wireless Control and 1-Gang Wallplate