Lutron MACL-153M-LA Maestro® Dimmer, Tap ON/OFF/Dim, 1-Pole/3-Way, Multi-Location, Light Almond | Graybar Store
Lutron - Maestro® Dimmer, Tap ON/OFF/Dim, 1-Pole/3-Way, Multi-Location, Light Almond - MACL-153M-LA
+ / - Hover over image to Zoom
Other Views

    Maestro® Dimmer, Tap ON/OFF/Dim, 1-Pole/3-Way, Multi-Location, Light Almond

    Manufacturer: Lutron
    Manufacturer #: MACL-153M-LA
    SKU: 25468227
    $36.45
    Checking Pricing
         
    Rating:150W CFL/LED, 600W Incand/Hal
    Color:Light Almond
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole, 3-Way and Multi-Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MACL-153M-LA
    • Color Light Almond
    • Lamp Type Incandescent/Halogen/CFL/LED
    • Rating 150W CFL/LED, 600W Incand/Hal
    • Series Maestro
    • Switch Style Tap ON/OFF with Tap Dimmer
    • Switch Type 1-Pole, 3-Way and Multi-Location
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Lutron Maestro® dimmer switch; 120 Volt AC, light almond. Box style packaging.