Lutron MRF2-600M-WH Maestro® Dimmer, Incand/Halogen, 1-Pole/Multi-Location, White | Graybar Store
Lutron - Maestro® Dimmer, Incand/Halogen, 1-Pole/Multi-Location, White - MRF2-600M-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Dimmer, Incand/Halogen, 1-Pole/Multi-Location, White

    Manufacturer: Lutron
    Manufacturer #: MRF2-600M-WH
    SKU: 25243265
    $77.29
    Checking Pricing
         
    Rating:600W
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:Multi-Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MRF2-600M-WH
    • Color White
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Maestro
    • Switch Style Tap ON/OFF with Tap Dimmer
    • Switch Type Multi-Location
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Maestro Wireless Dimmer, Incandescent/Halogen, Multi-location/single-pole, 120V/600W in white.