Lutron Maestro® Dimmer, Incand/Halogen, 1-Pole/Multi-Location | Graybar Store
Lutron - Maestro® Dimmer, Incand/Halogen, 1-Pole/Multi-Location
+ / - Hover over image to Zoom
Other Views

    Maestro® Dimmer, Incand/Halogen, 1-Pole/Multi-Location

    Manufacturer: Lutron
         

    Lutron Maestro Wireless® 1-Pole Digital fade dimmer switch is designed to offer full range dimming possible from up to ten locations. Multi-location dimmer allows the users to adjust lighting from outside or inside your home up to 100 ft.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Maestro
    • Switch Style Tap ON/OFF with Tap Dimmer
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    MRF2-600M-IV
    25243266
    600W
    Ivory
    Box
    120V
    1-Pole and Multi-Location
    $
    73
    .43
    /
    EA
    25243266
    Rating
    600W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and Multi-Location
    $
    73
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MRF2-600M-WH
    25243265
    600W
    White
    Box
    120V
    Multi-Location
    $
    77
    .29
    /
    EA
    25243265
    Rating
    600W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    Multi-Location
    $
    77
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25243266 SKU, 25243266 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and Multi-Location
    Price
    $
    73
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25243265 SKU, 25243265 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    Multi-Location
    Price
    $
    77
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available