Lutron MA-L3S25-WH Maestro® Dimmer, Dual/Switch, Incand/Hologen, 2.5A, White | Graybar Store
Lutron - Maestro® Dimmer, Dual/Switch, Incand/Hologen, 2.5A, White - MA-L3S25-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Dimmer, Dual/Switch, Incand/Hologen, 2.5A, White

    Manufacturer: Lutron
    Manufacturer #: MA-L3S25-WH
    SKU: 25089963
    $59.55
    Checking Pricing
         
    Rating:300W Dimmer, 2.5A Switch
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-L3S25-WH
    • Color White
    • Lamp Type Incandescent/Halogen
    • Rating 300W Dimmer, 2.5A Switch
    • Series Maestro
    • Switch Style Tap ON/OFF with Rocker Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in white.