Lutron MALV-600-IV Maestro® Dimmer, Digital Fade, Magnetic Low Voltage, Multi-Location, Ivory | Graybar Store
Lutron - Maestro® Dimmer, Digital Fade, Magnetic Low Voltage, Multi-Location, Ivory - MALV-600-IV
+ / - Hover over image to Zoom
Other Views

    Maestro® Dimmer, Digital Fade, Magnetic Low Voltage, Multi-Location, Ivory

    Manufacturer: Lutron
    Manufacturer #: MALV-600-IV
    SKU: 92092419
    $83.44
    Checking Pricing
         
    Rating:600VA (450W)
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and Multi-Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MALV-600-IV
    • Color Ivory
    • Lamp Type Magnetic Low Voltage
    • Rating 600VA (450W)
    • Series Maestro
    • Switch Style Tap ON/OFF with Rocker Dimmer
    • Switch Type 1-Pole and Multi-Location
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Maestro Dimmer - Gloss Finish, Magnetic Low-Voltage, Multi-location/single-pole, 120V/600VA (450W) in ivory.