Lutron MA-600-LA Maestro® Digital Fade Dimmers, Gloss, 600W, Light Almond | Graybar Store
Lutron - Maestro® Digital Fade Dimmers, Gloss, 600W, Light Almond - MA-600-LA
+ / - Hover over image to Zoom
Other Views

    Maestro® Digital Fade Dimmers, Gloss, 600W, Light Almond

    Manufacturer: Lutron
    Manufacturer #: MA-600-LA
    SKU: 99503678
    $36.45
    Checking Pricing
         
    Rating:600W
    Color:Light Almond
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and Multi-Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-600-LA
    • Color Light Almond
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Maestro
    • Switch Style Tap ON/OFF with Rocker Dimmer
    • Switch Type 1-Pole and Multi-Location
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Maestro Dimmer - Gloss Finish, Incandescent/Halogen, Multi-location/single-pole, 120V/600W in light almond.