Lutron Maestro® Digital Fade Dimmers, Gloss, 600W | Graybar Store
Lutron - Maestro® Digital Fade Dimmers, Gloss, 600W
+ / - Hover over image to Zoom
Other Views

    Maestro® Digital Fade Dimmers, Gloss, 600W

    Manufacturer: Lutron
         

    Lutron Maestro® 1-Pole Digital fade dimmer switch made of glossy plastic and offers true multi-location dimming from each location. It allows the user to control a single light from up to 10 different locations.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Maestro
    • Switch Style Tap ON/OFF with Rocker Dimmer
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    MA-600-LA
    99503678
    600W
    Light Almond
    Box
    120V
    1-Pole and Multi-Location
    $
    36
    .45
    /
    EA
    99503678
    Rating
    600W
    Color
    Light Almond
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and Multi-Location
    $
    36
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MA-600-IV
    92050305
    600W
    Ivory
    Box
    120V
    1-Pole and Multi-Location
    $
    36
    .45
    /
    EA
    92050305
    Rating
    600W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and Multi-Location
    $
    36
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MA-600-WH
    92047570
    600W
    White
    Box
    120V
    1-Pole and Multi-Location
    $
    36
    .45
    /
    EA
    92047570
    Rating
    600W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and Multi-Location
    $
    36
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99503678 SKU, 99503678 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and Multi-Location
    Price
    $
    36
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92050305 SKU, 92050305 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and Multi-Location
    Price
    $
    36
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92047570 SKU, 92047570 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and Multi-Location
    Price
    $
    36
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available