Lutron MA-1000-IV Maestro® Digital Fade Dimmers, Gloss, 1000W, Ivory | Graybar Store
Lutron - Maestro® Digital Fade Dimmers, Gloss, 1000W, Ivory - MA-1000-IV
+ / - Hover over image to Zoom
Other Views

    Maestro® Digital Fade Dimmers, Gloss, 1000W, Ivory

    Manufacturer: Lutron
    Manufacturer #: MA-1000-IV
    SKU: 92092425
    $85.20
    Checking Pricing
         
    Rating:1000W
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and Multi-Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-1000-IV
    • Color Ivory
    • Lamp Type Incandescent/Halogen
    • Rating 1000W
    • Series Maestro
    • Switch Style Tap ON/OFF with Rocker Dimmer
    • Switch Type 1-Pole and Multi-Location
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Maestro Dimmer - Gloss Finish, Incandescent/Halogen, Multi-location/single-pole, 120V/1000W in ivory.