Lutron MAELV-600-IV Maestro® Digital Fade Dimmers, Elecontronic Low-Voltage, Gloss, Ivory | Graybar Store
Lutron - Maestro® Digital Fade Dimmers, Elecontronic Low-Voltage, Gloss, Ivory - MAELV-600-IV
+ / - Hover over image to Zoom
Other Views

    Maestro® Digital Fade Dimmers, Elecontronic Low-Voltage, Gloss, Ivory

    Manufacturer: Lutron
    Manufacturer #: MAELV-600-IV
    SKU: 25370950
    $147.55
    Checking Pricing
         
    Rating:600W
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and Multi-Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MAELV-600-IV
    • Color Ivory
    • Lamp Type LED
    • Rating 600W
    • Series Maestro
    • Switch Style Tap ON/OFF with Rocker Dimmer
    • Switch Type 1-Pole and Multi-Location
    • Packaging Box
    • Voltage Rating 120V
    • Country of Origin MX - Mexico
    Product Overview:
    Maestro Dimmer-Gloss Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in ivory