Lutron MAF-6AM-277-WH Maestro® Digital Fade Dimmer, 3-Wire Fluorescent, Gloss, White | Graybar Store
Lutron - Maestro® Digital Fade Dimmer, 3-Wire Fluorescent, Gloss, White - MAF-6AM-277-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Digital Fade Dimmer, 3-Wire Fluorescent, Gloss, White

    Manufacturer: Lutron
    Manufacturer #: MAF-6AM-277-WH
    SKU: 25198404
    $253.83
    Checking Pricing
         
    Rating:6A
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and Multi-Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MAF-6AM-277-WH
    • Color White
    • Lamp Type Fluorescent
    • Rating 6A
    • Series Maestro
    • Switch Style Tap ON/OFF with Rocker Dimmer
    • Switch Type 1-Pole and Multi-Location
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Maestro Dimmer Gloss Finish, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Multi-location/single-pole, 277V/6A in white.