Lutron MA-R-WH Maestro® Companion Dimmer, Fluorescent, Tap ON/OFF/Dim, 120V, White | Graybar Store
Lutron - Maestro® Companion Dimmer, Fluorescent, Tap ON/OFF/Dim, 120V, White - MA-R-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Companion Dimmer, Fluorescent, Tap ON/OFF/Dim, 120V, White

    Manufacturer: Lutron
    Manufacturer #: MA-R-WH
    SKU: 92048903
    $24.15
    Checking Pricing
         
    Rating:600W
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:Multi-Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-R-WH
    • Color White
    • Lamp Type Fluorescent
    • Rating 600W
    • Series Maestro
    • Switch Style Tap ON/OFF with Tap Dimmer
    • Switch Type Multi-Location
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Maestro Companion dimmer for multi-location use, 120V, Gloss finish in white.