Graybar Vendor MTW/AWM-18-BLK-500S Machine Tool Wire, 18 AWG, Black, 500 ft. Spool | Graybar Store
Graybar Vendor - Machine Tool Wire, 18 AWG, Black, 500 ft. Spool - MTW/AWM-18-BLK-500S
+ / - Hover over image to Zoom
Other Views

    Machine Tool Wire, 18 AWG, Black, 500 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: MTW/AWM-18-BLK-500S
    SKU: 88301583
    $29.88
    Checking Pricing
         
    Conductor Size:18 AWG
    Color:Black
    Length:500 ft. Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MTW/AWM-18-BLK-500S
    • Color Black
    • Conductor Size 18 AWG
    • Length 500 ft. Spool
    • SAP Material Type ZSTD
    Product Overview:
    500 ft. spool 18 AWG black MTW wire.
    • Used for connecting both a welding-electrode holder and work clamp to a welding power source
    • For use with stick welders, generator welders or for work leads on wire-feed welders
    • Constructed with fine-drawn, ultra-thin copper