Graybar Vendor MTW/AWM-4-BLK-500R Machine Tool Wire, 4 AWG, Black, 500 ft. Reel | Graybar Store
Graybar Vendor - Machine Tool Wire, 4 AWG, Black, 500 ft. Reel - MTW/AWM-4-BLK-500R
+ / - Hover over image to Zoom
Other Views

    Machine Tool Wire, 4 AWG, Black, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: MTW/AWM-4-BLK-500R
    SKU: 90078443
    $517.41
    Checking Pricing
         
    Conductor Size:4 AWG
    Color:Black
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MTW/AWM-4-BLK-500R
    • Color Black
    • Conductor Size 4 AWG
    • Length 500 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    500 ft. reel 4 AWG black MTW wire.
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts