Southwire 56315702 Machine Tool Wire, 10 AWG, Green, 15000 ft. | Graybar Store
Southwire - Machine Tool Wire, 10 AWG, Green, 15000 ft. - 56315702
+ / - Hover over image to Zoom
Other Views

    Machine Tool Wire, 10 AWG, Green, 15000 ft.

    Manufacturer: Southwire
    Manufacturer #: 56315702
    SKU: 25642303
    $2,579.00
    Checking Pricing
         
    Color:Green
    Conductor Size:10 AWG
    Length:10,000 ft. Drum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 56315702
    • Color Green
    • Conductor Size 10 AWG
    • Length 10,000 ft. Drum
    • Country of Origin US - USA
    Product Overview:
    MTW Cable, Conductor Size: 10 AWG, Length: 15000 ft, Green