Southwire 56266205 Machine Tool Wire, 12 AWG, White, 15000 ft. | Graybar Store
Southwire - Machine Tool Wire, 12 AWG, White, 15000 ft. - 56266205
+ / - Hover over image to Zoom
Other Views

    Machine Tool Wire, 12 AWG, White, 15000 ft.

    Manufacturer: Southwire
    Manufacturer #: 56266205
    SKU: 25641644
    $2,498.25
    Checking Pricing
         
    Color:White
    Conductor Size:12 AWG
    Length:15000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 56266205
    • Color White
    • Conductor Size 12 AWG
    • Length 15000 ft.
    • Country of Origin US - USA
    Product Overview:
    MTW Cable, Conductor Size: 12 AWG, Length: 15000 ft, White