Graybar Vendor MTW/AWM-18-ORN/BLK-500S Machine Tool Wire, 18 AWG, Orange with Black Stripe, 500 ft. Spool | Graybar Store
Graybar Vendor - Machine Tool Wire, 18 AWG, Orange with Black Stripe, 500 ft. Spool - MTW/AWM-18-ORN/BLK-500S
+ / - Hover over image to Zoom
Other Views

    Machine Tool Wire, 18 AWG, Orange with Black Stripe, 500 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: MTW/AWM-18-ORN/BLK-500S
    SKU: 25257985
    $53.84
    Checking Pricing
         
    Conductor Size:18 AWG
    Color:Orange with Black Stripe
    Length:500 ft. Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MTW/AWM-18-ORN/BLK-500S
    • Color Orange with Black Stripe
    • Conductor Size 18 AWG
    • Length 500 ft. Spool
    • SAP Material Type ZSTD
    Product Overview:
    500 ft. spool 18 AWG orange with black stripe MTW wire.
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts