Graybar Vendor MTW/AWM-18-PUR-5000R Machine Tool Wire, 18 AWG, Purple, 5000 ft. Reel | Graybar Store
Graybar Vendor - Machine Tool Wire, 18 AWG, Purple, 5000 ft. Reel - MTW/AWM-18-PUR-5000R
+ / - Hover over image to Zoom
Other Views

    Machine Tool Wire, 18 AWG, Purple, 5000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: MTW/AWM-18-PUR-5000R
    SKU: 25186353
    $376.40
    Checking Pricing
         
    Conductor Size:18 AWG
    Color:Purple
    Length:5000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MTW/AWM-18-PUR-5000R
    • Color Purple
    • Conductor Size 18 AWG
    • Length 5000 ft. Reel
    Product Overview:
    5000 ft. reel 18 AWG purple MTW wire.
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts