Coleman Cable 411020906 Machine Tool Wire | Graybar Store
Coleman Cable - Machine Tool Wire - 411020906
+ / - Hover over image to Zoom
Other Views

    Machine Tool Wire

    Manufacturer: Coleman Cable
    Manufacturer #: 411020906
    SKU: 22120772
    $249.63
    Checking Pricing
         
    Color:Blue
    Conductor Size:16 AWG
    Length:2500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 411020906
    • Color Blue
    • Conductor Size 16 AWG
    • Length 2500 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper Conductor Cable, Conductor Size: 16 AWG, Length: 2500 ft, Blue