Graybar Vendor MTW/AWM-18-BLU-CUT REEL Machine Tool Wire, 18 AWG, Blue, Cut Reel | Graybar Store
Graybar Vendor - Machine Tool Wire, 18 AWG, Blue, Cut Reel - MTW/AWM-18-BLU-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Machine Tool Wire, 18 AWG, Blue, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: MTW/AWM-18-BLU-CUT REEL
    SKU: 25697049
    $0.08
    Checking Pricing
         
    Color:Blue
    Conductor Size:18 AWG
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MTW/AWM-18-BLU-CUT REEL
    • Color Blue
    • Conductor Size 18 AWG
    • Length Cut Reel
    • SAP Material Type ZCUT
    Product Overview:
    Cut reel 18 AWG blue MTW wire.
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts