Graybar Vendor MTW/AWM-14-WHT W/BLU STP Machine Tool Wire, 14 AWG, White with Blue Stripe, 2500 ft. Reel | Graybar Store
Graybar Vendor - Machine Tool Wire, 14 AWG, White with Blue Stripe, 2500 ft. Reel - MTW/AWM-14-WHT W/BLU STP
+ / - Hover over image to Zoom
Other Views

    Machine Tool Wire, 14 AWG, White with Blue Stripe, 2500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: MTW/AWM-14-WHT W/BLU STP
    SKU: 99665663
    $467.43
    Checking Pricing
         
    Conductor Size:14 AWG
    Color:White with Blue Stripe
    Length:2500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MTW/AWM-14-WHT W/BLU STP
    • Color White with Blue Stripe
    • Conductor Size 14 AWG
    • Length 2500 ft. Reel
    Product Overview:
    2500 ft. reel 14 AWG white with blue stripe MTW wire.
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts