Graybar Vendor MTW/AWM-14-BRN-500S Machine Tool Wire, 14 AWG, Brown, 500 ft. Spool | Graybar Store
Graybar Vendor - Machine Tool Wire, 14 AWG, Brown, 500 ft. Spool - MTW/AWM-14-BRN-500S
+ / - Hover over image to Zoom
Other Views

    Machine Tool Wire, 14 AWG, Brown, 500 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: MTW/AWM-14-BRN-500S
    SKU: 88301727
    $60.60
    Checking Pricing
         
    Conductor Size:14 AWG
    Color:Brown
    Length:500 ft. Spool
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MTW/AWM-14-BRN-500S
    • Color Brown
    • Conductor Size 14 AWG
    • Length 500 ft. Spool
    • SAP Material Type ZSTD
    Product Overview:
    500 ft. spool 14 AWG brown MTW wire.
    • Ideal for industrial equipment, heavy tools, battery chargers, portable lights, welding leads, marine dockside power, power extensions and mining applications
    • Rated up to 600-Volts