L. H. Dottie 632DD 6 32 Flat Head Phillips/Square Machine Screw Kit | Graybar Store
L. H. Dottie - 6 32 Flat Head Phillips/Square Machine Screw Kit - 632DD
+ / - Hover over image to Zoom
Other Views

    6 32 Flat Head Phillips/Square Machine Screw Kit

    Manufacturer: L. H. Dottie
    Manufacturer #: 632DD
    SKU: 25321535
    $23.70
    Checking Pricing
         
    Screw Size:6-32
    Length:1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 in.
    Package Quantity:370
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 632DD
    • Head Type Flat Head, Phillips/Square
    • Length 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    370 piece assorted 6 32 zinc plated steel flat head Phillips/square machine screws in 1/2, 3/4, 1, 1 1/4, 1 1/2 and 2 in. lengths. Includes reusable 6 compartment box.
    Dottie introduced assorted screw kits over 40 years ago and has a comprehensive variety for almost any imaginable need. Packaged in reusable six-compartment box.