L. H. Dottie 1032PS 10 32 Round Head Phillips/Slotted Machine Screw Kit | Graybar Store
L. H. Dottie - 10 32 Round Head Phillips/Slotted Machine Screw Kit - 1032PS
+ / - Hover over image to Zoom
Other Views

    10 32 Round Head Phillips/Slotted Machine Screw Kit

    Manufacturer: L. H. Dottie
    Manufacturer #: 1032PS
    SKU: 25245106
    $21.78
    Checking Pricing
         
    Screw Size:10-32
    Length:1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 in.
    Package Quantity:245
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1032PS
    • Head Type Round Head, Phillips/Slotted
    • Length 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel assorted 245 piece 10 32 round head Phillips/slotted machine screws in 1/2, 3/4, 1, 1 1/4, 1 1/2 and 2 in. lengths. Includes reusable 6 compartment box.
    Includes: (75) 1/2 in., (50) 3/4 in., (40) 1 in., (30) 1-1/4 in., (25) 1-1/2 in. and (25) 2 in.