L. H. Dottie FM103234 10 32 x 3/4 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100) | Graybar Store
L. H. Dottie - 10 32 x 3/4 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100) - FM103234
+ / - Hover over image to Zoom
Other Views

    10 32 x 3/4 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FM103234
    SKU: 92110389
    $5.25
    Checking Pricing
         
    Length:3/4 in.
    Screw Size:10-32
    Additional Features:Flush Surface Screw; Slotted
    Packaging:100 per Pack
    Point Type:Die Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FM103234
    • Additional Features Flush Surface Screw; Slotted
    • Head Type Flat Head, Slotted
    • Length 3/4 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Flat Head Machine Screw, Screw Size 10 32, Length 3/4 in., Steel, 100 Per Pack