L. H. Dottie PMS1438 1/4 x 3/8 in. Pan Head Machine Screw (100) | Graybar Store
L. H. Dottie - 1/4 x 3/8 in. Pan Head Machine Screw (100) - PMS1438
+ / - Hover over image to Zoom
Other Views

    1/4 x 3/8 in. Pan Head Machine Screw (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: PMS1438
    SKU: 25726991
    $0.31
    Checking Pricing
         
    Screw Size:1/4 in.
    Additional Features:Phillips Drive
    Packaging:100 per Pack
    Length:3/8 in.
    Point Type:Die Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PMS1438
    • Additional Features Phillips Drive
    • Head Type Pan Head
    • Length 3/8 in.
    • Materials Stainless Steel
    • Point Type Die Point
    • Screw Size 1/4 in.
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Pan Head Machine Screw, Screw Size 1/4 in., Length 3/8 in., Stainless Steel, 100 Per Pack