L. H. Dottie FM83212 8 32 x 1/2 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100) | Graybar Store
L. H. Dottie - 8 32 x 1/2 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100) - FM83212
+ / - Hover over image to Zoom
Other Views

    8 32 x 1/2 in. Zinc Plated Steel Flat Head Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FM83212
    SKU: 25322075
    $3.70
    Checking Pricing
         
    Length:1/2 in.
    Screw Size:8-32
    Additional Features:Flush Surface Screw; Slotted
    Packaging:100 per Pack
    Point Type:Dog Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FM83212
    • Additional Features Flush Surface Screw; Slotted
    • Head Type Flat Head, Slotted
    • Length 1/2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Flat Head Machine Screw, Screw Size 8 32, Length 1/2 in., Steel, 100 Per Pack