Maclean Senior Industries J8808 Machine Bolt | Graybar Store
Maclean Senior Industries - Machine Bolt - J8808
+ / - Hover over image to Zoom
Other Views

    Machine Bolt

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J8808
    SKU: 25817612
    $1.73
    Checking Pricing
         
    Length:8 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J8808
    • Diameter (Inches) 5/8
    • Length 8 in.
    • SAP Material Type ZSTD
    Product Overview:
    Machine Bolt, Steel, Length: 8 in, Diameter (Inches): 5/8 in