Maclean Senior Industries J8812 Machine Bolt | Graybar Store
Maclean Senior Industries - Machine Bolt - J8812
+ / - Hover over image to Zoom
Other Views

    Machine Bolt

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J8812
    SKU: 25763159
    $2.09
    Checking Pricing
         
    Length:12 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J8812
    • Diameter (Inches) 5/8
    • Length 12 in.
    • SAP Material Type ZSTD
    • Country of Origin PH - Philippines
    Product Overview:
    Machine Bolt, Steel, Length: 12 in, Diameter (Inches): 5/8 in