CommScope Systimax 108009432 M81 Series Coaxial Adapter | Graybar Store
CommScope Systimax - M81 Series Coaxial Adapter - 108009432
+ / - Hover over image to Zoom
Other Views

    M81 Series Coaxial Adapter

    Manufacturer: CommScope Systimax
    Manufacturer #: 108009432
    SKU: 99652306
    $3.49
    Checking Pricing
         
    Adapter Type:F-Coax Pass Though
    Termination:Twist-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108009432
    • Termination Twist-On
    • Connector Type F Coupler
    • Ohm Rating 75
    • Adapter Type F-Coax Pass Though
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Commscope's F-81 Coaxial Coupler Module comes with (4) mounting collars (white, grey, black, and ivory), 75 Ohm. The alternative part no. is M81C-Coupler.
    • F-Coax Pass Though
    • Comes with (4) adapter housings (black, gray, ivory, and white)