Brady M71-38-483-WARN Arc Flash Labels With Warning Header | Graybar Store
Brady - Arc Flash Labels With Warning Header - M71-38-483-WARN
+ / - Hover over image to Zoom
Other Views

    Arc Flash Labels With Warning Header

    Manufacturer: Brady
    Manufacturer #: M71-38-483-WARN
    SKU: 25271376
    $80.51
    Checking Pricing
         
    Color:White
    Length:1.9 in.
    Use With:BMP71 Printers; Portable Printers
    Width (mm):101.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71-38-483-WARN
    • Color White
    • Application Asset Tracking; Barcodes; Component Identification; Equipment Idenfication; Flat Surfaces; General Purpose; Panel Identification; Powder Coated
    • Length 1.9 in.
    • Materials Polyester
    • Width (mm) 101.6
    • Use With BMP71 Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ToughBond™ Series Arc Flash Labels With Warning Header, Length: 1.9 in, Asset Tracking; Barcodes; Component Identification; Equipment Idenfication; Flat Surfaces; General Purpose; Panel Identification; Powder Coated Surfaces; Rating Plates;