Milwaukee Tool 2101-22 M4™ 1/4 Inch Hex Screwdriver | Graybar Store
Milwaukee Tool - M4™ 1/4 Inch Hex Screwdriver - 2101-22
+ / - Hover over image to Zoom
Other Views

    M4™ 1/4 Inch Hex Screwdriver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2101-22
    SKU: 25480305
    $156.79
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Additional Features:44 In-Lbs Torque, 200, 600 RPM
    Voltage Ratings:4V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2101-22
    • Type Cordless Screwdriver
    • Additional Features 44 In-Lbs Torque, 200, 600 RPM
    • Power Source Lithium-Ion Battery
    • Voltage Ratings 4V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    M4™ 1/4 inch hex screwdriver has 21-position clutch setting with auto shut-off and 2-speed gear box.
    M4™ 1/4 Inch Hex Screwdriver Includes:
    • M4 1/4 Inch Hex Screwdriver
    • M4 2.0 Battery
    • M4 Charger

    M4™ 1/4 Inch Hex Screwdriver Features:

    • Voltage 4V
    • Battery M4 REDLITHIUM
    • Charger M4 Charger
    • Length 9.6 Inch
    • Peak Torque 44 in-lbs
    • Charge Time 45 Minutes
    • Speed 200 and 600 RPM
    • Drive Size 1/4 Inch Hex