CommScope Systimax 760 049 940 M2000 U/UTP Modular Panel | Graybar Store
CommScope Systimax - M2000 U/UTP Modular Panel - 760 049 940
+ / - Hover over image to Zoom
Other Views

    M2000 U/UTP Modular Panel

    Manufacturer: CommScope Systimax
    Manufacturer #: 760 049 940
    SKU: 25054155
    $93.59
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760 049 940
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    M2000 48-port U/UTP unloaded modular panel, 2 RU.
    • Alternative Manufacturer Part No.: M2000-48-2U
    • Panel Dimensions: 19W x 3.5H x 1.2D in