CommScope Systimax 760 049 932 M2000 U/UTP Modular Panel | Graybar Store
CommScope Systimax - M2000 U/UTP Modular Panel - 760 049 932
+ / - Hover over image to Zoom
Other Views

    M2000 U/UTP Modular Panel

    Manufacturer: CommScope Systimax
    Manufacturer #: 760 049 932
    SKU: 25054154
    $58.60
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760 049 932
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    M2000 24-port U/UTP unloaded modular panel, 1 RU.
    • Alternative Manufacturer Part No.: M2000-24-1U
    • Panel Dimensions: 19W x 1.75H x 1.2D in