L. H. Dottie DT1420NC M2 Steel Replacement Countersink Drill Bit | Graybar Store
L. H. Dottie - M2 Steel Replacement Countersink Drill Bit - DT1420NC
+ / - Hover over image to Zoom
Other Views

    M2 Steel Replacement Countersink Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: DT1420NC
    SKU: 25057792
    $10.22
    Checking Pricing
         
    Thread Per Inch:20
    Tip Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT1420NC
    • Type Replacement Drill/Tap/Countersink Hex Bit
    • Materials Steel
    • Thread Per Inch 20
    Product Overview:
    Dottie L H Company DT1420NC PC 6348 Replacement Bit, Size: 1/4 IN, 20 TPI, UNC Thread, 135 DEG Split Point, M2 High Speed Steel