L. H. Dottie DT1024NC M2 Steel Replacement Countersink Drill Bit | Graybar Store
L. H. Dottie - M2 Steel Replacement Countersink Drill Bit - DT1024NC
+ / - Hover over image to Zoom
Other Views

    M2 Steel Replacement Countersink Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: DT1024NC
    SKU: 25057789
    $10.22
    Checking Pricing
         
    Thread Per Inch:24
    Tip Size:No. 10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT1024NC
    • Type Replacement Drill/Tap/Countersink Hex Bit
    • Materials Steel
    • Thread Per Inch 24
    • Tip Size No. 10
    • For Use With Steel, Copper, Brass, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Dottie L H Company DT632NC PC 6348 Replacement Bit, Size: #10, 24 TPI, UNC Thread, 135 DEG Split Point, M2 High Speed Steel