Milwaukee Tool 2605-20 M18™ Li-Ion Cordless Rotary Hammer | Graybar Store
Milwaukee Tool - M18™ Li-Ion Cordless Rotary Hammer - 2605-20
+ / - Hover over image to Zoom
Other Views

    M18™ Li-Ion Cordless Rotary Hammer

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2605-20
    SKU: 25389718
    $369.29
    Checking Pricing
         
    Voltage Ratings:18V
    Additional Features:0 to 4800 BPM
    Power Source:M18 RED LITHIUM Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2605-20
    • Type Cordless Rotary Hammer
    • Additional Features 0 to 4800 BPM
    • Brand M18
    • Power Source M18 RED LITHIUM Battery
    • Voltage Ratings 18V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    M18™ lithium-ion SDS-plus rotary hammer has 0 to 1400 RPM, 0-4800 BPM and 1.4 ft-lbs torque.
    Included with the Rotary Hammer:
    • Depth Rod
    • Side Handle

    Rotary Hammer Features:

    • Voltage 18V
    • Length 11-3/4 Inch
    • Charge Time 1 Hour
    • No Load Speed 0 to 1400
    • Blow Energy 1.4 ft-lbs
    • BPM 0 to 4800
    • Trigger Lock No
    • Solid Bit Capacity 7/8 Inch
    • Thin Wall Core Bit Capacity 2-1/8 Inch
    • 3 Drilling Modes: Rotary Hammer, Hammer Only, Rotation Only
    • Handle Style Drop Motor