Milwaukee Tool 2697-22 M18 Cordless 2-Tool Combo Kit - Hammer Drill/Driver | Graybar Store
Milwaukee Tool - M18 Cordless 2-Tool Combo Kit - Hammer Drill/Driver - 2697-22
+ / - Hover over image to Zoom
Other Views

    M18 Cordless 2-Tool Combo Kit - Hammer Drill/Driver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2697-22
    SKU: 25275621
    $408.58
    Checking Pricing
         
    No. of Pieces:6
    Chuck Size:1/2 and 1/4 in.
    Kit Includes:Hammer Drill/Driver, Impact Driver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2697-22
    • Chuck Size 1/2 and 1/4 in.
    • Kit Includes Hammer Drill/Driver, Impact Driver
    • No. of Pieces 6
    • Country of Origin CN - China
    Product Overview:
    M18 cordless 2-tool combo kit includes hammer drill/driver, impact driver, (2) lithium-ion batteries, multi-voltage charger and contractor bag.
    M18 Cordless 2-Tool Combo Kit Includes:
    • M18 1/2 IN Hammer Drill Driver (2602-20)
    • M18 1/4 IN Hex Compact Impact Driver (2650-20)
    • (2) M18 REDLITHIUM XC High Capacity Batteries
    • M18 and M12 Multi-Voltage 1-Hour Charger
    • Contractor Bag

    M18 Cordless 2-Tool Combo Kit Features:

  • M18 1/2 IN Hammer Drill Driver With Milwaukee 4-Pole Frameless Motor Delivers 550 IN-LBS Of Peak Torque, 0-450/0-1,700 RPM, And 29,000 BPM
  • M18 1/4 IN Hex Compact Impact Driver Featuring A Milwaukee Designed Impact Mechanism For 1,400 IN-LBS Of Torque
  • DPM - Digital Power Management: Overload Protection Prevents Damage To The Tool And Battery In Abusive Situations
  • Compatibility: Works With M18 XC High Capacity Redlithium Batteries And M18 Compact Redlithium Batteries
  • Bpm: 0 - 29000 BPM
  • Number Of Batteries: 2
  • Torque: 550 IN-LB Hammer Drill, 1400 IN-LB Impact Driver
  •