CommScope Systimax 106650898 M13C Type 3-Port Furniture Faceplate | Graybar Store
CommScope Systimax - M13C Type 3-Port Furniture Faceplate - 106650898
+ / - Hover over image to Zoom
Other Views

    M13C Type 3-Port Furniture Faceplate

    Manufacturer: CommScope Systimax
    Manufacturer #: 106650898
    SKU: 92047624
    $2.97
    Checking Pricing
         
    No. of Ports:3
    Color:Electric White
    Dimensions:3.13 W x 1.84 H x 0.29 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 106650898
    • Color Electric White
    • Dimensions 3.13 W x 1.84 H x 0.29 D in.
    • No. of Ports 3
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    M13C Type electric white 3-port SteelCase furniture faceplate. Alternative part no. M13C-262.
    • Designer furniture faceplate
    • Flush mounted
    • Electric White
    • 3-port