CommScope Systimax M13C Type 3-Port Furniture Faceplate | Graybar Store
CommScope Systimax - M13C Type 3-Port Furniture Faceplate
+ / - Hover over image to Zoom
Other Views

    M13C Type 3-Port Furniture Faceplate

    Manufacturer: CommScope Systimax
         

    Commscope's M13C Modular Furniture Triplex Faceplates are flush mounted and designed to fit modular furniture raceway covers for the following SteelCase lines: (E)9000, Segment (with correct bezel), Answer, Montage, Avenir, Elective Elements, and Contex.

    • Designer furniture faceplate
    • Flush mounted
    • 3-port
    See More >>
    • Manufacturer CommScope Systimax
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Ports
    Color
    Dimensions
    Price
    106650880
    91033795
    3
    Electric Ivory
    3.13 W x 1.84 H x 0.29 D in.
    $
    2
    .97
    /
    EA
    91033795
    No. of Ports
    3
    Color
    Electric Ivory
    Dimensions
    3.13 W x 1.84 H x 0.29 D in.
    $
    2
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    106701154
    92047623
    3
    Electric Grey
    3.13 W x 1.84 H x 0.29 D in.
    $
    2
    .97
    /
    EA
    92047623
    No. of Ports
    3
    Color
    Electric Grey
    Dimensions
    3.13 W x 1.84 H x 0.29 D in.
    $
    2
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    106650898
    92047624
    3
    Electric White
    3.13 W x 1.84 H x 0.29 D in.
    $
    2
    .97
    /
    EA
    92047624
    No. of Ports
    3
    Color
    Electric White
    Dimensions
    3.13 W x 1.84 H x 0.29 D in.
    $
    2
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    106650864
    92047626
    3
    Black
    3.13 W x 1.84 H x 0.29 D in.
    $
    2
    .97
    /
    EA
    92047626
    No. of Ports
    3
    Color
    Black
    Dimensions
    3.13 W x 1.84 H x 0.29 D in.
    $
    2
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91033795 SKU, 91033795 ANALYTICS...
    Dimensions
    3.13 W x 1.84 H x 0.29 D in.
    Price
    $
    2
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92047623 SKU, 92047623 ANALYTICS...
    Dimensions
    3.13 W x 1.84 H x 0.29 D in.
    Price
    $
    2
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92047624 SKU, 92047624 ANALYTICS...
    Dimensions
    3.13 W x 1.84 H x 0.29 D in.
    Price
    $
    2
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92047626 SKU, 92047626 ANALYTICS...
    Dimensions
    3.13 W x 1.84 H x 0.29 D in.
    Price
    $
    2
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available