Milwaukee Tool M12™ Heated Jacket | Graybar Store
Milwaukee Tool - M12™ Heated Jacket
+ / - Hover over image to Zoom
Other Views

    M12™ Heated Jacket

    Manufacturer: Milwaukee Tool
         

    Milwaukee® M12™ Heated Jackets integrate (5) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets.

    • Manufacturer Milwaukee Tool
    Select Filter Options Below ( 1 items found )
    Color:Black
    Size:XL
    Brand or Series:M12
    Insulation:High-Loft Insulation
    Gender:Male
    Lining:Thermal Fleece Lining
    Closure-Type:Zipper
    Mfg Part #
    SKU
    Color
    Size
    Brand or Series
    Insulation
    Gender
    Lining
    Closure-Type
    Price
    2394-XL
    25727637
    Black
    XL
    M12
    High-Loft Insulation
    Male
    Thermal Fleece Lining
    Zipper
    $
    274
    .83
    /
    EA
    25727637
    Color
    Black
    Size
    XL
    Brand or Series
    M12
    Insulation
    High-Loft Insulation
    Gender
    Male
    Lining
    Thermal Fleece Lining
    Closure-Type
    Zipper
    $
    274
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25727637 SKU, 25727637 ANALYTICS...
    Brand or Series
    M12
    Insulation
    High-Loft Insulation
    Gender
    Male
    Lining
    Thermal Fleece Lining
    Closure-Type
    Zipper
    Price
    $
    274
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available