Milwaukee Tool 2590-20 M12™ Cordless Lithium-Ion Jobsite Radio | Graybar Store
Milwaukee Tool - M12™ Cordless Lithium-Ion Jobsite Radio - 2590-20
+ / - Hover over image to Zoom
Other Views

    M12™ Cordless Lithium-Ion Jobsite Radio

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2590-20
    SKU: 25258272
    $171.93
    Checking Pricing
         
    Power Source:AAA Batteries, AC Adapter
    Tool Application:AM/FM/AUX
    Size:10.5 x 4 x 7 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2590-20
    • Size 10.5 x 4 x 7 Inch
    • Type Jobsite Radio
    • Brand M12
    • Power Source AAA Batteries, AC Adapter
    • Tool Application AM/FM/AUX
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    M12™ cordless lithium-ion jobsite radio is powered by M12 RED LITHIUM battery packs or AC adapter.
    Jobsite Radio Features:
    • Exclusive Digital Processor
    • Premium Weatherproof Aluminum Speakers
    • Weather Sealed MP3 Compartment
    • Shock Absorbing ABS Polymer Housing
    • Ultraslim Size
    • Powered By M12 Redlithium Battery Packs Or AC Adaptor
    • Digital Signal Processor: Yes
    • Custom Eq: Yes
    • Backlit Led: Yes
    • Clock: Yes
    • Presets: 10
    • Battery: Lithium-Ion