Milwaukee Tool 2429-21XC M12™ Cordless Li-Ion Sub-Compact Band Saw | Graybar Store
Milwaukee Tool - M12™ Cordless Li-Ion Sub-Compact Band Saw - 2429-21XC
+ / - Hover over image to Zoom
Other Views

    M12™ Cordless Li-Ion Sub-Compact Band Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2429-21XC
    SKU: 25421065
    $292.83
    Checking Pricing
         
    Power Source:M12 REDLITHIUM XC Battery
    Additional Features:280 SFPM
    Voltage Ratings:12V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2429-21XC
    • Type Cordless Band Saw
    • Additional Features 280 SFPM
    • Brand M12
    • Power Source M12 REDLITHIUM XC Battery
    • Voltage Ratings 12V
    • Country of Origin CN - China
    Product Overview:
    M12™ cordless sub-compact band saw includes 18 TPI sub-compact band saw blade, M12 XC high capacity REDLITHIUM™ battery, M12 Li-Ion battery charger and carrying case.
    M12™ Cordless Sub-Compact Band Saw:
    • Voltage 12V
    • Length 11 Inch
    • SFPM 280
    • Blade Length 27 x 1/2 x 0.020 Inch
    • Cuts 3/4 Inch EMT in 3 Seconds
    • 150 Cuts per XC Battery charge
    • Cut Capacity 1-5/8 Inch
    • Dual-Latching Cover Guard makes tool suitable for one handed use
    • Saw should only be used with 48-39-0572 Sub-Compact portable band saw blades