Lithonia Lighting 2M 3 32 A12 MVOLT 1/3 GEB10IS M-Series Troffer, CFL, 120/277V, 2x2, 3-Lamp | Graybar Store
Lithonia Lighting - M-Series Troffer, CFL, 120/277V, 2x2, 3-Lamp - 2M 3 32 A12 MVOLT 1/3 GEB10IS
+ / - Hover over image to Zoom
Other Views

    M-Series Troffer, CFL, 120/277V, 2x2, 3-Lamp

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2M 3 32 A12 MVOLT 1/3 GEB10IS
    SKU: 25640527
    Price pending
    Checking Pricing
         
    Lamp Watts:32
    No. of Lamps:3
    Fixture Size (feet):2X2
    No. of Ballasts:1-3 Lamp
    Use With:T8
    Additional Options:#12 Pattern Acrylic
    Ballast Type:Electronic Ballast, Instant Start (T8 Only)
    Additional Features:Flush Steel, White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2M 3 32 A12 MVOLT 1/3 GEB10IS
    • Additional Options #12 Pattern Acrylic
    • Additional Features Flush Steel, White
    • Ballast Type Electronic Ballast, Instant Start (T8 Only)
    • Brand Lithonia
    • Fixture Size (feet) 2X2
    • Lamp Type Compact Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1-3 Lamp
    • No. of Lamps 3
    • Series M
    • Voltage 120/277
    • Use With T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Modular 2 ft. wide commercial, (3) lamps, 32W T8, #12 pattern acrylic, MVOLT, 120-277V, One 3-lamp ballast, T8 electronic ballast.