Lithonia Lighting M-Series Troffer, CFL, 120/277V | Graybar Store
Lithonia Lighting - M-Series Troffer, CFL, 120/277V
+ / - Hover over image to Zoom
Other Views

    M-Series Troffer, CFL, 120/277V

    Manufacturer: Lithonia Lighting
         

    Surface or stem-mounted lensed fixture for general illumination in commercial offices and retail applications.

    • Manufacturer Lithonia Lighting
    • Brand Lithonia
    • Lamp Type Compact Fluorescent
    • Series M
    • Voltage 120/277
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Lamp Watts
    No. of Lamps
    Fixture Size (feet)
    No. of Ballasts
    Use With
    Additional Options
    Ballast Type
    Additional Features
    Price
    2M 2 32 A12 MVOLT GEB10IS
    25121879
    32
    2
    2x4
    1
    T8
    #12 Pattern Acrylic
    Electronic Ballast, Instant Start (T8 Only)
    Flush Steel, White
    Call for Pricing
    25121879
    Lamp Watts
    32
    No. of Lamps
    2
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Ballast Type
    Electronic Ballast, Instant Start (T8 Only)
    Additional Features
    Flush Steel, White
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2M 2 U316 A12 MVOLT GEB10IS
    25064312
    32
    2 U-Lamp (6 in. Leg 24 in.)
    2x2
    1
    T8
    #12 Pattern Acrylic
    Electronic Ballast, Instant Start (T8 Only)
    Flush Steel, White
    $
    144
    .39
    /
    EA
    25064312
    Lamp Watts
    32
    No. of Lamps
    2 U-Lamp (6 in. Leg 24 in.)
    Fixture Size (feet)
    2x2
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Ballast Type
    Electronic Ballast, Instant Start (T8 Only)
    Additional Features
    Flush Steel, White
    $
    144
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2M 4 32 A12 MVOLT 1/4 GEB10IS
    25188065
    32
    4
    2x4
    1-4 Lamp
    T8
    #12 Pattern Acrylic
    Electronic Ballast, Instant Start (T8 Only)
    Flush Steel, White
    $
    158
    .45
    /
    EA
    25188065
    Lamp Watts
    32
    No. of Lamps
    4
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1-4 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Ballast Type
    Electronic Ballast, Instant Start (T8 Only)
    Additional Features
    Flush Steel, White
    $
    158
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2M 3 32 A12 MVOLT 1/3 GEB10IS
    25640527
    32
    3
    2X2
    1-3 Lamp
    T8
    #12 Pattern Acrylic
    Electronic Ballast, Instant Start (T8 Only)
    Flush Steel, White
    Call for Pricing
    25640527
    Lamp Watts
    32
    No. of Lamps
    3
    Fixture Size (feet)
    2X2
    No. of Ballasts
    1-3 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Ballast Type
    Electronic Ballast, Instant Start (T8 Only)
    Additional Features
    Flush Steel, White
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25121879 SKU, 25121879 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Ballast Type
    Electronic Ballast, Instant Start (T8 Only)
    Additional Features
    Flush Steel, White
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25064312 SKU, 25064312 ANALYTICS...
    Fixture Size (feet)
    2x2
    No. of Ballasts
    1
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Ballast Type
    Electronic Ballast, Instant Start (T8 Only)
    Additional Features
    Flush Steel, White
    Price
    $
    144
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25188065 SKU, 25188065 ANALYTICS...
    Fixture Size (feet)
    2x4
    No. of Ballasts
    1-4 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Ballast Type
    Electronic Ballast, Instant Start (T8 Only)
    Additional Features
    Flush Steel, White
    Price
    $
    158
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25640527 SKU, 25640527 ANALYTICS...
    Fixture Size (feet)
    2X2
    No. of Ballasts
    1-3 Lamp
    Use With
    T8
    Additional Options
    #12 Pattern Acrylic
    Ballast Type
    Electronic Ballast, Instant Start (T8 Only)
    Additional Features
    Flush Steel, White
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available