Brother M231 M Non-Laminated Tape for P-Touch Labeler, 12 mm, Black On White | Graybar Store
Brother - M Non-Laminated Tape for P-Touch Labeler, 12 mm, Black On White - M231
+ / - Hover over image to Zoom
Other Views

    M Non-Laminated Tape for P-Touch Labeler, 12 mm, Black On White

    Manufacturer: Brother
    Manufacturer #: M231
    SKU: 99420863
    $16.76
    Checking Pricing
         
    Color:Black on White
    Material:Thermal Film
    Use With:PT-85, PT-100, PT-110
    Width (Inches):0.47
    Length:8 Meters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # M231
    • Color Black on White
    • Length 8 Meters
    • Width (Inches) 0.47
    • Material Thermal Film
    • For Use With PT-85, PT-100, PT-110
    • Use With PT-85, PT-100, PT-110
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Black on White non-laminated tape for the P-Touch labeler, 12 mm wide. Pack of 1.
    • Non-Laminated tape
    • Ideal for temporary indoor home or office use
    • Black on White