Square D (Schneider Electric) M800S M_L-Frame 800A NEMA 1 Circuit Breaker Enclosure | Graybar Store
Square D (Schneider Electric) - M_L-Frame 800A NEMA 1 Circuit Breaker Enclosure - M800S
+ / - Hover over image to Zoom
Other Views

    M_L-Frame 800A NEMA 1 Circuit Breaker Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: M800S
    SKU: 25211256
    $820.89
    Checking Pricing
         
    Amps:800A
    NEMA Rating:NEMA 1 (Surface)
    Use With:MGL and MJL Breakers
    Breaker Type:MGL- and MJL-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # M800S
    • Amps 800A
    • Breaker Type MGL- and MJL-Frame
    • NEMA Rating NEMA 1 (Surface)
    • Use With MGL and MJL Breakers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    M_L-Frame 800A NEMA 1 surface-mount circuit breaker enclosure. Use with MGL and MJL breakers.