Square D (Schneider Electric) PowerPact M-Frame Thermal Magnetic Circuit Breaker, 3-Pole, 600V | Graybar Store
Square D (Schneider Electric) - PowerPact M-Frame Thermal Magnetic Circuit Breaker, 3-Pole, 600V
+ / - Hover over image to Zoom
Other Views

    PowerPact M-Frame Thermal Magnetic Circuit Breaker, 3-Pole, 600V

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric I-Line PowerPact® molded case circuit breaker plug-on mount.

    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 600V AC.
    • Interrupt Current Rating of 18 kA at 600V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Interrupting Rating
    Mounting Type
    Voltage (Volts)
    Pole
    Price
    MGA36800
    25064608
    800A
    18kA
    Plug-On
    600
    $
    9943
    .20
    /
    EA
    25064608
    Amps
    800A
    Interrupting Rating
    18kA
    Mounting Type
    Plug-On
    Voltage (Volts)
    600
    Pole
    $
    9943
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MGA36600
    25107091
    600A
    Unit Mount
    600 V AC
    3-Pole
    $
    7656
    .11
    /
    EA
    25107091
    Amps
    600A
    Interrupting Rating
    Mounting Type
    Unit Mount
    Voltage (Volts)
    600 V AC
    Pole
    3-Pole
    $
    7656
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MGA36500
    25148494
    500A
    Unit Mount
    600 V AC
    3-Pole
    $
    7656
    .11
    /
    EA
    25148494
    Amps
    500A
    Interrupting Rating
    Mounting Type
    Unit Mount
    Voltage (Volts)
    600 V AC
    Pole
    3-Pole
    $
    7656
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25064608 SKU, 25064608 ANALYTICS...
    Mounting Type
    Plug-On
    Voltage (Volts)
    600
    Pole
    Price
    $
    9943
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25107091 SKU, 25107091 ANALYTICS...
    Mounting Type
    Unit Mount
    Voltage (Volts)
    600 V AC
    Pole
    3-Pole
    Price
    $
    7656
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25148494 SKU, 25148494 ANALYTICS...
    Mounting Type
    Unit Mount
    Voltage (Volts)
    600 V AC
    Pole
    3-Pole
    Price
    $
    7656
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available